Advanced Containment Systems Sure Clean Showers

Ideal for level “A” gross decontamination

Manufacturer: Advanced Containment Systems, Inc. (ACSI)Supplier Diversity Partner SCII

 View more versions of this product

Catalog No. 19-130-3620

  Check Availability
Add to Cart

    Specifications

    Height (English) 87.5 in.
    Length (Metric) 213cm
    Length (English) 84 in.
    Product Type Sureclean II decon shower
    Weight (English) 160 lb.
    Weight (Metric) 72.6kg
    Width (Metric) 107cm
    Width (English) 42 in.
    Dimensions (L x W x H) 84 x 42 x 87.5 in. (213 x 107 x 222.3cm)
    Includes Four high strength Polyethylene elevation grid, 2 doors, two full body shower booms with three Stainless Steel nozzle, two quick disconnect outlets for hand shower brush utilization, two three way ball valves for solution or fresh Water line selection
    Height (Metric) 222.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit