Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Chromatography, Electrophoresis and Blotting Paper, Grade 222

Catalog No. p-3205991 Shop All Ahlstrom Products
Click to view available options
Dimensions (L x W):
80 x 105 mm
140 x 160 mm
200 x 200 mm
350 x 450 mm

Offers extremely high flow and is recommended for both electrophoresis of large molecules and as a blotter to complete the blotting sandwich in gel transfer applications.

TRUSTED_SUSTAINABILITY

Specifications

Flow Rate High
For Use With (Application) Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer
Grade 222
Thickness (Metric) 0.83 mm
Dimensions (L x W) 80 x 105 mm
Length (Metric) 8 cm
Width (Metric) 10.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.