Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom™ Filter Papers – Grade 613
Click to view available options
Dimensions (L x W):
60 x 60 mm
Specifications
Specifications
Particle Retention | 6 μm |
Flow Rate | Medium |
For Use With (Application) | General purpose use and in Buchner funnels for barium carbonate, lead chromate and beryllium hydroxides |
Grade | 613 |
Dimensions (L x W) | 60 x 60 mm |
Length (Metric) | 60 mm |
Width (Metric) | 60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction