Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom™ Glass Microfiber Filter Papers - Grade 151
Shop All Ahlstrom Products
Click to view available options
Diameter (Metric):
9 cm
Specifications
Specifications
| Format | Disc |
| Material | Borosilicate Glass |
| Particle Retention | 0.7 μm |
| Flow Rate | Medium |
| For Use With (Application) | Retention comparable to membrane filters while providing higher flow and loading capacity |
| Grade | 151 |
| Temperature (English) Max. | 932°F |
| Temperature (Metric) Max | 500°C |
| Diameter (English) | 3.5 in. |
| Diameter (Metric) | 9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction