Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom™ Glass Microfiber Filter Papers - Grade 161
Click to view available options
Diameter (Metric):
4.7 cm
11 cm
Description
- Suitable for Total Solids Testing (TSS) as described in STM 2540D 7
- Thermal resistance up to 500 degrees Celsius

Specifications
Specifications
Format | Disc |
Material | Borosilicate Glass |
Particle Retention | 1.1 μm |
Flow Rate | 3.6 cfm/ft2 |
For Use With (Application) | Fine porosity and high flow for TSS, cell harvesting, and general laboratory applications |
Grade | 161 |
Temperature (English) Max. | 932°F |
Temperature (Metric) Max | 500°C |
Thickness (English) | 0.012 in. |
Thickness (Metric) | 0.32 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction