Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Standard Glass Microfiber Filter Papers, Grade 141

Catalog No. 22279466 Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
11 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-279466 11 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-279466 Supplier Ahlstrom-Munksjo Supplier No. 14101100
Only null left
Add to Cart
Add to Cart

Glass microfiber filter recommended for pre-filtration of membrane filters and is also used in combination with Grade 121 as a highly efficient protective and retentive grade density pre-filter for membrane filters.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Glass Microfiber
Particle Retention 3.1 μm
Grade 141
Diameter (Metric) 11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.