Learn More
AIMS™ Thermo Controlled Surgery Platform
Can be used for surgery, micro manipulations, and general micro-utility functions such as organ inspections and dissections
Supplier: AIMS™ SPDR
Description
Thermo-controlled surgery platform easily maintains animal body temperature during surgery with use of four space gels for continuous heat, two space blankets to retain heat, and a thermo reflector and turbo heat sink to maximize heat transfer. Thermo-controlled recovery pad enhances animal recovery with use of six space gels for continuous heat, four space blankets to retain heat, as well as a thermo reflector and turbo heat sink. Pad will not overheat or burn animal and does not require electricity or a bulky water bath.
- Non-obstructive rimless magnifying glass with main lens magnification of 2.3X and inset lens, 4.0X
- Two flexible LED lights
- Universal input AC power supply: 100-240V 50/60Hz
- Non-skid feet provide added stability
- Dimensions: 9 x 13.5 in. (22.9 x 34.3cm)
Specifications
Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections) | |
Space Drape | |
Thermo control surgery platform |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.