Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ Portable Vacuum/Pressure Station, Free air capacity: 0.32cfm

Air Cadet Portable Vacuum/Pressure Station features lightweight, plastic housing, and an integral handle for easy transport.

$502.94

Specifications

Certifications/Compliance CE approved
Dimensions (L x W x H) 4.5 x 7.62 x 7.5 in. (11.4 x 19.3 x 19 cm)
Overall Height (English) 7.5 in.
Overall Height (Metric) 19 cm
Overall Length (English) 4.5 in.
View More Specs

Alert:

Do not pump liquids or immerse pump. Avoid organic, basic and acidic vapors.


Products 1
Catalog Number Air Displacement Price Quantity & Availability  
Catalog Number Air Displacement Price Quantity & Availability  
13-875-239
View Documents
0.32 cfm Each for $502.94
Add to cart
 
Description

Description

Thermo Scientific™ Air Cadet Portable Vacuum/Pressure Station features lightweight, plastic housing, and an integral handle for easy transport. Designed for portability and versatility, long-wearing motor delivers performance characteristics suitable for a wide range of applications.

  • Vacuum to 54.1 cm (21.3 in.) Hg
  • Pressure to 35 psi intermittent, 10 psi continuous
  • Free-air capacity 0.39 cfm
  • Quiet operation
  • ON/OFF switch operation
  • No vacuum oil required
  • Low-friction piston service-free motor
  • Convenient power cord compartment

Ordering Information:

115V model features a U.S. standard plug; 230V model features a European-style plug.

Includes:

Supplied with a 6ft. power cord.

Recommended for:

  • Air/gas sampling
  • Pressure/Vacuum Filtration
  • Precious Metal Recovery
  • Process Control
  • Suction Units
  • Analysis Instrumentation
  • Film Making
  • Enviormental Safety Monitoring
  • Aerating Equipment
  • Pneumatic Controls
Specifications

Specifications

CE approved
7.5 in.
4.5 in.
104°F
1.24 bar
2.3 kg
7.62 in.
4.5 x 7.62 x 7.5 in. (11.4 x 19.3 x 19 cm)
19 cm
11.4 cm
40°C
5 lb.
54.1 cm (21.3 in.) Hg
19.3 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit