Air Systems™ AIR-KADDY™ SCBA Cylinder Racks

Unique modular design

Manufacturer: Air Systems InternationalSupplier Diversity Partner AK4040

 View more versions of this product

Catalog No. 19-823-682

  Check Availability
Add to Cart

    Specifications

    Width (English) 37.5 in.
    For Use With (Application) Series 40 racks designed for freestanding applications
    Width (Metric) 95.25cm
    Depth (English) 22.25 in.
    Includes Nylon pad lining for prevent cylinder scratches
    Depth (Metric) 56.51cm
    Height (Metric) 193.04cm
    Height (English) 76 in.
    Device Holds 40 cylinders
    Product Type SCBA Cylinder Rack,SCBA Cylinder Rack
    Material Aluminum
    Holds 40 cylinders

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit