Air Systems Auto-Air Intrisically Safe Portable Breathing Air Filtration Boxes

Grade-D filtration system designed to provide breathing air for specific number of workers

Manufacturer: Air Systems InternationalSupplier Diversity Partner BB50COIS

 View more versions of this product

Catalog No. 19-806-323

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Pressure 150psi
    Product Type Air Filtration System
    For Use With (Application) Filter the incoming air from compressor to supply respirator with grade d quality air and monitors the carbon monoxide level present in the air, provide breathing air for a specific number of workers
    Includes 4 couplings, 2 outlets, filter change indicator, safety relief valve, solid aluminum block manifold, visual flow meter, electrochemical sensor
    Voltage 115V
    Certifications OSHA 1910.134, CSA
    Airflow Rate 79cfm
    Filter Efficiency 99.99% at 0.01μ

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit