Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air Systems™ CO Monitor Remote Alarms

Manufacturer:  Air Systems™ 50ALM

 View more versions of this product

Catalog No. 19-806-292


Add to cart

Description

Description

· For wall-mounted air filtration systems
· Loud audible alarm (90dbA or 123 dbA)
· Mounted strobe light

Remote audible and visual alarm works with the CO monitors of Air Systems compressed air filtration systems to alert workers when dangerously high levels of carbon monoxide are present in the air being fed to their supplied-air respirators. Hardwired to the wall-mounted breathing air filtration panel. It features a strobe light and a 90dbB or120dB high-intensity audible alarm. Conduit box included for wiring.

Cat. No. 19806292 (50-ALM)

  • Remote audible alarm
  • Includes 50 ft. cable
  • For use with standard 9-12 VDC Breather Box™ models only
Cat No. 19-823-712 (ALMSTH120)
  • Remote audible/visual strobe
  • With conduit box
  • For use with panel mounted filtration models only

Order Info

Operates on 120VAC power.

Specifications

Specifications

9 to 12VDC
Designed to duplicate local alarms found on the primary equipment and for isolated worker and allows him to make a safe egress when a system fault alarm occurs
Safety
Mounted strobe light, 50 ft. cable
Auto-air breather box™ models
Remote Audible Alarm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit