Air Systems™ Electric HEPA Filtered Vacuums

Manufacturer: Air Systems InternationalSupplier Diversity Partner AV15

 View more versions of this product

Catalog No. 19-821-848

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 115 cfm
    Capacity (Metric) 60.5L
    Capacity (English) 2048 oz.
    Product Type Filtered vacuum
    Certifications/Compliance UL, CUL, CSA
    Filter Type HEPA
    For Use With (Application) Designed for use on toxic dusts, including Lead, asbestos, nuclear particulate
    For Use With (Equipment) HEPA filter system
    Capacity 2048 oz., 60.5L
    Horsepower 2.25hp
    Includes 5 ft. Curved Steel wand, 10 ft. vacuum hose, crevice tool, inlet swivel connector, wheel/handle kit, hard floor brush

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit