PowderSafe Type B Enclosure

Choose the Airclean PowderSafe Type B Enclosure for powder weighing and containment technology.

Manufacturer: AIRCLEAN SYSTEMS AC740C

 View more versions of this product

Catalog No. 36-100-4293

  Check Availability
Add to Cart

    Specifications

    Dimensions (D x W x H) Interior 55.8 x 119.3 x 45.7cm (22 x 47 x 18 in.)
    Filter HEPA
    For Use With (Application) Filter change technology allows for safe and easy change of all contaminated filters, while under negative pressure
    Height (English) Interior 18 in.
    Height (Metric) Exterior 83.82cm
    Height (Metric) Interior 45.72cm
    Height (English) Exterior 33 in.
    Width (English) Exterior 48 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit