Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Airgas™ Transportable Pure Gases and Mixtures (14L Size) from Restek™
SDP

Ideal for peak identification work

Manufacturer:  Restek Corporation 34496

 View more versions of this product

Catalog No. 06-802-461


Add to cart

Description

Description

Scott (Air Liquide) 14

  • Volume: 14L
  • Pressure: 240 psig (17 bar)
  • Outlet Fitting: CGA 160
  • Weight: 0.7kg (1.5 lb.)
  • Dia. × H: 7.6 × 28cm (3 in. × 11 in.)

Scott (Air Liquide) 14L tanks not approved for use in Canada

Compliance

US DOT Specification: 4B240

Specifications

Specifications

DOT 4B240
7.6 cm
1 ppm
Ideal for peak identification work
28 cm
1.5 lb.
0.7 kg
Vinyl Chloride in Nitrogen
3 in.
14 L
11 in.
240 psi
3.69 gal.
Air Standard
Safety and Handling

Safety and Handling

ShelfLife : 2 Years

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit