All-Plastic Norm-Ject™ Syringes

Inert syringes for use in gas or liquid chromatography, in vitro fertilization (IVF), embryo-transfer, and various laboratory procedures. Air-Tite All Plastic Norm-Ject syringes are available compatible with a variety of needle styles. Needles are sold separately.

Manufacturer: AIR TITE PRODUCTS CO INC AC50

 View more versions of this product

Catalog No. 14-817-36

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


Required Accessories : Purchase needles separately.

    Specifications

    Volume (Metric) 50mL
    Certifications/Compliance FDA, CE, ISO 9001, DEHP Free
    For Use With (Application) For nuclear medicine, amniocentisis, IVF, embryo-transfer, chromatography and many laboratory procedures
    Connection Type Catheter Tip
    Graduations 2cc
    Latex Free Yes
    Material Plastic
    Termination Catheter tip
    Capacity (Metric) 50.0mL
    Sterile Yes
    Type Norm-Ject™ Syringe
    Needle Point Style Cone

    • Needle tips not included and must be purchased separately
    • Graduated syringes manufactured from high-quality laboratory-grade polypropylene and polyethylene
    • Chemically inert and noncytotoxic, these syringes are ideal for chromatography, in vitro fertilization and embryo transfer
    • Luer Tip, Luer-Slip, or catheter tip compatibility
    • Polypropylene barrel and polyethylene plunger are chemically inert and noncytotoxic; needles contain no latex, synthetic rubber, silicone oil, or styrene
    • Positive safety stop prevents accidental spills
    • FDA registered

     

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit