Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AK Acrylic Ambi-Glove Dispenser
Click to view available options
Color:
Amber
Clear
Description
- Designed for storing and dispensing ambidextrous gloves
- Front opening for convenient product access
- Amber color helps prevent ozone degradation of latex gloves
Specifications
Product Type | Glove Dispenser |
Color | Amber |
Dimensions (D x W x H) Interior | 15 x 11.5 x 7.75 in. |
Holds | Gloves |
Material | Acrylic |
No. of Compartments | 1 |
Product Style | Top Loading |
Thickness (English) | 0.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction