AK Facemask and Veil Dispensers

Manufacturer: AK LTD AK261

 View more versions of this product

Catalog No. 19-805-785

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 13.3cm
    Dimensions (L x W x H) 5.25 x 6.25 x 8.25 in. (13.3 x 15.87 x 20.95cm)
    Width (Metric) 15.87cm
    Width (English) 6.25 in.
    Height (English) 8.25 in.
    Height (Metric) 20.95cm
    Color Clear
    For Use With (Equipment) Face mask
    Length (English) 5.25 in.
    Mounting Wall or free standing
    Includes Hinged lid
    Material PETG

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit