Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AK Safety Glasses Dispenser
Click to view available options
Safety glasses holder with lid
Description
- Dust stays out with hinged lid
- Wall mount or free standing
- Made of clear 1/8 in. high impact PETG
- W x H X D: 9 x 3.5 x 6.75 in.
Specifications
Height (Metric) | 8.9 cm |
Width (Metric) | 22.86 cm |
Height (English) | 3.5 in. |
Width (English) | 9 in. |
Description | Safety Glass Dispenser |
Depth (Metric) | 17.1 cm |
Depth (English) | 6.75 in. |
Product Type | Eyewear dispenser |
For Use With (Equipment) | Fits both boxed and loose glasses and goggles |
Includes | Lid |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction