Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets

For heavy-duty, color-coded storage/organization

Manufacturer:  Akro-Mils™ 19909RED

 View more versions of this product

Catalog No. 08-757-754


Add to cart

Includes: Two removable dividers and one label per drawer. Available with locking door when ordered in quatities of 50 or more.

Description

Description

Super durable cabinets are available with five different drawer sizes and colors.

Cabinet

  • Heavy-duty welded-steel frame with long-lasting powder-coated finish
  • Built-in nesting feet for safe, stable stacking
  • Four keyhole slots for easy wall mounting
  • Designed to fit side-by-side on standard 36 in.-wide shelving
  • Dimensions: 11D x 17W x 11 in.H
Drawers
  • Strong, high-impact polystyrene drawers are rust, corrosion and dent-proof
  • Label holder and transparent window for content identification
  • Drawers available in black, blue, gray, red and yellow
  • Two dovetailed dividers per removable drawer; can be divided into as many as eight compartments
  • Rear stop tab prevents spills and loss

Order Info

Replacement drawers and additional dividers available; contact your Fisher Scientific Sales Representative for information.

Specifications

Specifications

Red
10.56 in.
26.82cm
Mobile Rack, ProCart™, storage go around
3.06 in.
Steel
Storage Cabinet
9.0
5.19 in.
17 in.
43.18cm
Powder-coated
11 in.
7.77cm
9
Powder Coated
17 in.
13.18cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit