Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akro-Mils™ Akro-Grid Storage Totes: 1.30 cu. ft./50 lb.
With optional lengthwise and crosswise dividers for smaller storage
Supplier: Akro-Mils™ 33228BLUE
Description
These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.
- Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
- Injection-molded from polypropylene block copolymer
- Resist most solvents and chemicals
- Choice of Red, Blue or Gray for color-coding and easy identification
- Available in eight sizes, many with the same footprint for secure stacking
- Stacking rims and external ribbing add strength
- Compatible with most racks, shelving and automated material handling equipment
- Dividers, lids and label holder sold separately
Specifications
Storage Box | |
Blue | |
Stackable | |
36.8 L | |
22.38 x 17.38 x 8 in. (56.8 x 44 x 20.3 cm) | |
19.875 to 20.125 in. | |
50.5 to 51.1 cm | |
14.875 to 15.125 in. | |
37.8 to 38.4 cm | |
7.4375 in. | |
18.8 cm |
Plastic | |
Rectangular | |
1.3 cu. ft., 50 lb., 9.7 gal. | |
Work-In-Process Transfer | |
22.375 in. | |
56.8 cm | |
17.375 in. | |
44 cm | |
8 in. | |
20.3 cm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction