Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ AkroBins™ Large Storage Bins

Molded of high-impact polypropylene

Manufacturer:  Akro-Mils™ 30255RED

 View more versions of this product

Catalog No. 08-757-725


Add to cart

Description

Description

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Guaranteed not to crack or break under normal load conditions; limited one-year warranty

  • Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene Lids protect contents
  • Dividers available to create customizable compartments (sold separately)
  • Additional sizes available

Warranty and Services

One-year limited

Specifications

Specifications

10.87 x 16.5 x 5 in. (276 x 419 x 127mm)
Polypropylene
5 in.
10.87 in.
16.5 in.
Red
9.75 in.
Storage bin
60 lb.
127mm
276mm
419mm
4.75 in.
15 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit