Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akro-Mils™ Attached Lid Containers: 100 lb. Capacity
Reusable shipping, distribution, order picking and storage containers
Supplier: Akro-Mils™ 39170BLUE
Description
These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.
- 100% Recyclable
- Stack and nest for optimal space utilization; totes interwork for easy pallet loading
- Non-steel hinge lightens load
- Ergonomically designed, molded-in handle grips facilitate lifting and carrying
- Textured bottoms for sure grip on conveyor belts
- Padlock eye on both ends accommodates security ties
Specifications
Storage Box | |
Rectangular | |
Closed-Loop Distribution, Storage | |
21.5 in. | |
54.6 cm | |
15 in. | |
38 cm | |
17 in. | |
43.1 cm |
Blue | |
100 lb., 17 gal., 2.28 cu. ft. | |
21.5 x 15 x 17 in. (54.6 x 38 x 43.1 cm) | |
19.75 in. | |
50.1 cm | |
14.5 in. | |
36.8 cm | |
16.9 in. | |
43 cm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction