Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Akro-Mils™ InSight™ Storage System: 10 lb., 7 3/8 x 4 1/8 x 3 1/4 in.

Visible organization solutions for healthcare and industrial workspaces

Manufacturer:  Akro-Mils™ 305A3

 View more versions of this product

Catalog No. 08-757-642


Add to cart

Description

Description

InSight bins offer transparent storage with a sleek, modern design. Can be stacked, shelved or hung on Akro-Mils rails and louvered panels or ReadySpace™ Storage System.

  • Constructed of durable polycarbonate
  • Autoclavable
  • No tip feature for secure stacking
  • Rear lip supports bin on hanging systems
  • Large label area for easy identification and bar code scanning
  • Optional lids and length/width dividers available to create dust-free, custom-size compartments
  • Four bin sizes; capacity: 10 to 25 lb.

Specifications

Specifications

Yes
Storage Bin
10 lb.
8.25cm
18.7cm
10.46cm
6.65cm
15.8cm
8cm
7.37 x 4.12 x 3.25 in. (18.7 x 10.46 x 8.25cm)
Polycarbonate
3.25 in.
7.37 in.
4.12 in.
2.62 in.
6.25 in.
3.12 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit