Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ InSight™ Storage System: 15 lb., 107/8 x 41/8 x 31/4 in.

Catalog No. p-4904459
Click to view available options
Type:
Storage Bin

Visible organization solutions for healthcare and industrial workspaces

InSight bins offer transparent storage with a sleek, modern design. Can be stacked, shelved or hung on Akro-Mils rails and louvered panels or ReadySpace™ Storage System.

  • Constructed of durable polycarbonate
  • Autoclavable
  • No tip feature for secure stacking
  • Rear lip supports bin on hanging systems
  • Large label area for easy identification and bar code scanning
  • Optional lids and length/width dividers available to create dust-free, custom-size compartments
  • Four bin sizes; capacity: 10 to 25 lb.

Specifications

Type Storage Bin
Material Polycarbonate
Color Clear
Shape Rectangular
Mounting Type Stackable
Capacity (English) 15 lb.
Capacity (Metric) 6.08 kg
Autoclavable Autoclavable
For Use With InSight Storage System
For Use With (Application) Medical Research
Dimensions (L x W x H) 10.8 x 4.37 x 3.25 in. (27.4 x 11 x 8.25 cm)
Length (English) 10.875 in.
Length (English) Interior 9.25 in.
Length (Metric) 27.4 cm
Length (Metric) Interior 23.4 cm
Width (English) 4.125 in.
Width (English) Interior 3.12 in.
Width (Metric) 11 cm
Width (Metric) Interior 8 cm
Height (English) 3.25 in.
Height (English) Interior 2.62 in.
Height (Metric) 8.25 cm
Height (Metric) Interior 6.65 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.