Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Nest & Stack Totes

Ideal for shipping, transfer and storage applications

Manufacturer:  Akro-Mils™ 35190BLUE

 View more versions of this product

Catalog No. 08-757-650


Add to cart

Description

Description

The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.

  • Industrial-grade durability provides longer service life and lower replacement costs
  • Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
  • Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
  • All materials are FDA-sanctioned
  • Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
  • Comfortable grips facilitates handling
  • Textured bottoms provide a no-slip grip on conveyor belts
  • Ribs under the lip prevent jamming when nested
  • Optional lids protect contents from dust and damage
  • Add mobility with available carts, dollies and wire shelving systems
  • Availabe in nine sizes and three colors: Red, Blue or Gray (one color per pack)

Order Info

Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.

Specifications

Specifications

19.5 x 15.5 x 10 in. (49.5 x 39.3 x 25.4cm)
Polypropylene
10 in.
19.5 in.
15.5 in.
Blue
25cm
43cm
36.8cm
Storage totes
1.2 cu. ft.
25.4cm
49.5cm
39.3cm
9.9 in.
17 in.
14.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit