Akro-Mils™ ShelfMax Storage Bins

Expand storage capacity

Manufacturer: AKRO MILS INC 30094WHITE

 View more versions of this product

Catalog No. 08-757-849

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Color White
    Height (English) Interior 6 in.
    Height (Metric) Interior 15.2cm
    Length (English) Interior 21.75 in.
    Length (Metric) Interior 55.2cm
    Width (English) Interior 5 in.
    Width (Metric) Interior 12.7cm
    Capacity (English) 686 cu. in.
    Height (English) 6 in.
    Height (Metric) 15.2cm
    Length (English) 23.6 in.
    Length (Metric) 60cm
    Width (English) 6.6 in.
    Width (Metric) 16.7cm
    Dimensions (L x W x H) 23.6 x 6.6 x 6 in. (60 x 16.7 x 15.2cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit