Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ ShelfMax Storage Bins

Expand storage capacity

Manufacturer:  Akro-Mils™ 30098RED

 View more versions of this product

Catalog No. 08-757-850


Add to cart

Description

Description

Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.

  • Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
  • Extremely durable construction with rolled ridge and reinforced side ribs for added strength
  • Front opening is .75 in. higher than comparable products
  • Five color options: red, blue, yellow, green and white
  • Large, front label area provides quick identification of inventory
  • Width dividers keep items neatly separated
  • Built-in rear hanglock ensures complete access
  • Easy-to-carry handle

Specifications

Specifications

17.9 x 6.6 x 6 in. (45.4 x 16.7 x 15.2cm)
6 in.
17.9 in.
6.6 in.
Red
15.2cm
40.6cm
12.7cm
505 cu. in.
15.2cm
45.4cm
16.7cm
6 in.
16 in.
5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit