Akro-Mils™ ShelfMax Storage Bins

Expand storage capacity

Manufacturer: AKRO MILS INC 30098GREEN

 View all options for this product

Catalog No. 08-757-851


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity (English) 505 cu. in.
    Height (English) 6 in.
    Height (Metric) 15.2cm
    Length (English) 17.9 in.
    Length (Metric) 45.4cm
    Width (English) 6.6 in.
    Width (Metric) 16.7cm
    Color Green
    Height (English) Interior 6 in.
    Height (Metric) Interior 15.2cm
    Length (English) Interior 16 in.
    Length (Metric) Interior 40.6cm
    Width (English) Interior 5 in.
    Width (Metric) Interior 12.7cm
    Dimensions (L x W x H) 17.9 x 6.6 x 6 in. (45.4 x 16.7 x 15.2cm)

    Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.

    • Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
    • Extremely durable construction with rolled ridge and reinforced side ribs for added strength
    • Front opening is .75 in. higher than comparable products
    • Five color options: red, blue, yellow, green and white
    • Large, front label area provides quick identification of inventory
    • Width dividers keep items neatly separated
    • Built-in rear hanglock ensures complete access
    • Easy-to-carry handle

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit