Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Akro-Mils™ Storage Shelf Bins for 24in. Shelves

Polypropylene strength and durability

Manufacturer:  Akro-Mils™ 30174WHITE

 View more versions of this product

Catalog No. 08-757-825



Description

Description

These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.

  • Wide hopper front and built-in rear hanglock ensures complete, reach-in access
  • Molded-in label area identifies contents
  • Works with 18 in. deep shelving or vertical storage/retrieval units
  • Waterproof, one-piece construction is unaffected by grease or oil
  • Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
  • Optional accessories including dividers, extended label holders and bin cups are available separately

Order Info

Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.

Specifications

Specifications

4 in.
11.1 in.
4 in.
10 in.
23.9 in.
White
22.1 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit