Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akron Brass Assault Nozzle
Combines the benefits of an automatic nozzle with the simplicity of a single gallonage nozzle
Specifications
Certifications/Compliance | NFPA 1964 |
---|---|
Material | Pyrolite™ |
For Use With (Equipment) | HydroFX flow indicator |
Inlet Connection (English) | 1.5 in. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-805-840
![]() |
Akron Brass
4824 |
8.25 in. | 21cm | 5.25 lb. | 2.4kg |
Each for
|
N/A | ||
Part Not Found |
|||||||||
19-805-838
![]() |
Akron Brass
4817 |
6.5 in. | 16.51cm | 2.75 lb. | 2.2kg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
19-805-839
![]() |
Akron Brass
4823 |
11.5 in. | 29.2cm | 7.25 lb. | 3.3kg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
19-121-810
![]() |
Akron Brass
4820 |
10.74 in. | 27.3cm | 7.25 lb. | 3.3kg |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
Description
1 1/2 in. nozzle with spinning teeth offers quality stream performance at a variety of pressures, combined with a durable and simple design.
Specifications
NFPA 1964 | |
Pyrolite™ | |
HydroFX flow indicator | |
1.5 in. |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title