Akron Brass™ Assault Nozzle Available on GSA/VA Contract for Federal Government customers only.

Combines the benefits of an automatic nozzle with the simplicity of a single gallonage nozzle

Manufacturer: AKRON BRASS CO. 4823

 View more versions of this product

Catalog No. 19-805-839

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1964
    For Use With (Equipment) HydroFX flow indicator
    Includes Pistol grip and spinning teeth
    Inlet Connection (English) 1.5 in.
    Length (English) 11.5 in.
    Length (Metric) 29.2cm
    Weight (English) 7.25 lb.
    Weight (Metric) 3.3kg
    Material Pyrolite™
    Product Type Assault™ high range nozzle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit