Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akron Brass™ High-Range Assault Nozzles Non-distribution product as customer accommodation.

Manufacturer:  Akron Brass™ 4826

Catalog No. 19-821-876

Please call customer service for current pricing. 1-800-766-7000


Description

Description

Pattern Identification
Enhanced flow characteristics on 2.5 in.' Assaults (deeper throat design)
Larger easy to read labels
Easy to operate (1/4 turn from straight stream to fog)
Raised lug marks straight stream for limited visibility operations
Easy to service & repair
Meets European Standard
Quick change pattern adjustment
Specify Pressure and Flow
Nozzle comes with Pistol Grip and Spinning Teeth
Swivel 2.5 in. (65 mm) Inlet
12.125 in. (206 mm) Long
7.625 lbs. (3.5 kg)

Specifications

Specifications

7.65 lb.
Pyrolite™
NFPA 1964
Pistol grip and spinning teeth
12.12 in.
3.5kg
Assault™ high range nozzle
HydroFX flow indicator
2.5 in.
30.78cm
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit