Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akron Brass™ Brass Hose Jackets Non-distribution product as customer accommodation.

Used as an emergency adapter to repair burst or leaky hose
for the connection of two hose lines with different threads in situations where pressures do not exceed 150 psi (10.34 bar).

Manufacturer:  Akron Brass™ 772

Catalog No. 19-805-851

Please call customer service for current pricing. 1-800-766-7000


Description

Description

  • Akrolite™ construction and molded neoprene liner
  • Connecti two hose lines with different threads in situations where pressures do not exceed 150psi
  • Fits all 2 1/2 in. hose from 2 3/4 in. to 3 5/16 in. O.D.
  • Length: 13 in. (33.02cm)
  • Weight: 16.5 lb.

Specifications

Specifications

13 in.
Akrolite, Brass
16.5 lb.
Jacket hose with Neoprene liner
33.02cm
150psi
7.48kg
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit