Akron Brass™ Navy Shipboard Vari-Nozzles Available on GSA/VA Contract for Federal Government customers only.

Corrosion-resistant brass nozzles designed for shipboard use

Manufacturer: AKRON BRASS CO. 3020

 View more versions of this product

Catalog No. 19-049-204

  Check Availability
Add to Cart

    Specifications

    Inlet Connection (English) 1.5 in.
    Width (Metric) 10.8cm
    Product Type Vari nozzle
    Certifications/Compliance MIL-N-24408E
    Dimensions (L x W x H) 8.62 x 4.25 x 10.25 in. (21.9 x 10.8 x 26cm)
    Flow Rate (Metric) 473
    Height (English) 10.25 in.
    Height (Metric) 26cm
    Length (English) 8.62 in.
    Length (Metric) 21.9cm
    Weight (English) 7.75 lb.
    Width (English) 4.25 in.
    Pressure 100psi
    Weight (Metric) 3.5kg
    Material Brass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit