Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akron Brass Navy Shipboard Vari-Nozzles
Corrosion-resistant brass nozzles designed for shipboard use
Specifications
Certifications/Compliance | MIL-N-24408E |
---|---|
Dimensions (L x W x H) | 8.62 x 4.25 x 10.25 in. (21.9 x 10.8 x 26cm) |
Material | Brass |
Product Type | Vari nozzle |
Inlet Connection (English) | 1.5 in. |
Catalog Number | Mfr. No. | Flow Rate (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate (Metric) | Price | Quantity & Availability | |||||
19-049-204
![]() |
Akron Brass
3020 |
473 |
Each for
|
N/A | |||||
Part Not Found |
|||||||||
Description
Nozzles made from corrosion-resistant brass with a rubber-like bumper, a high-strength nylon handle, and pistol grip.
- Self-adjusting seats and double row of molded teeth
- Offer constant gallonage in all fog and straight stream patterns
- Rubber-like bumper
- Pistol grip
- 1.5 in. (3.8cm) NPSH swivel inlet
Compliance
Meet MIL-N-24408E.
Specifications
MIL-N-24408E | |
Brass | |
1.5 in. | |
7.75 lb. |
8.62 x 4.25 x 10.25 in. (21.9 x 10.8 x 26cm) | |
Vari nozzle | |
100psi | |
3.5kg |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title