Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akron Brass™ Stainless-Steel Piercing Applicator Non-distribution product as customer accommodation.

Designed to deliver water or foam into hidden trouble spots

Manufacturer:  Akron Brass™ 1088

Catalog No. 19-805-799


Part Not Found


Description

Description

  • Use sledgehammer to drive applicator through obstructions such as concrete block walls
  • Driving button and point made of hardened tool steel with impinging jets for dense fog pattern
  • Compatible with Class A and B foams
  • Length: 3 ft. (0.91m)
  • Inlet: 1.5 in. (3.8cm)
  • Weight: 11 lb. (5kg)

Specifications

Specifications

125
1.5 in.
91.44cm
11 lb.
Stainless Steel
475
36 in.
100psi
5kg
Piercing applicator
SDS
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit