Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akron Brass™ Deck Monitors Non-distribution product as customer accommodation.

Manufacturer:  Akron Brass™ 3423

Catalog No. 19-805-826

Please call customer service for current pricing. 1-800-766-7000


Description

Description

  • 60° rotation when mounted in the deck mode, 180° in the portable mode
  • Vertical travel from 90° above to 15° below horizontal, with built-in 35° safety stop
  • 3 in. waterway with cast-in turning vanes for efficient flow
  • Direct mount - a combination 3 in. NPT female and 3 in. flange
  • Carbide spikes for extended wear (Spike covers optional)
  • Also available as portable only or deck mount only - must specify

Specifications

Specifications

23 lb.
59.69cm
32.23cm
2.5 in.
2.5 in.
33cm
23.5 in.
12.69 in.
Ground base, liftoff, direct mount, 3 in. Waterway with cast-in turning vanes, 3 in. NPT female, flange, direct mount, carbide spikes
Pyrolite™
13 in.
Deck monitor
Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit