Akron Pyrolite Shutoffs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: AKRON BRASS CO. 2130

 View more versions of this product

Catalog No. 19-805-814

  Check Availability
Add to Cart

    Specifications

    Includes Full time restricted swivel base, pistol grip
    Inlet Connection (English) 2.5 in.
    Length (English) 6.37 in.
    Width (English) 4.5 in.
    Width (Metric) 11.43cm
    Product Type Shut-off
    Dimensions (L x W x H) 6.37 x 4.5 x 5 in. (16.2 x 11.43 x 12.7cm)
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Length (Metric) 16.2cm
    Weight (English) 4.25 lb.
    Weight (Metric) 1.9kg
    Material Pyrolite™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit