Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Al-23 Multibore Round Tube, O.D.: 4mm, Four 0.8mm Bores, Thermo Scientific™
$33.75 - $98.00
Specifications
Chemical Name or Material | Al-23 Multibore Round Tube |
---|---|
Name Note | Four bores |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA32708DM
|
Thermo Scientific Chemicals
32708DM |
100 mm |
Each for $33.75
Order in Bulk
Request bulk or custom formats |
|
|||||
AA32708EM
|
Thermo Scientific Chemicals
32708EM |
800 mm |
Each for $98.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AA32708DR
|
Thermo Scientific Chemicals
32708DR |
200 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA32708DT
|
Thermo Scientific Chemicals
32708DT |
250 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA32708DW
|
Thermo Scientific Chemicals
32708DW |
300 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA32708EH
|
Thermo Scientific Chemicals
32708EH |
600 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA32708EO
|
Thermo Scientific Chemicals
32708EO |
1000 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Multibore Round Tube | |
Four bores |
Safety and Handling
TSCA : U
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title