Learn More
Al-23 Tube, Both Ends Open, O.D.: 16mm, I.D.: 12mm, Thermo Scientific™
$40.00 - $145.00
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA31568DM
|
Thermo Scientific Chemicals
31568DM |
100 mm |
Each for $40.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31568DR
|
Thermo Scientific Chemicals
31568DR |
200 mm |
Each for $49.75
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31568DW
|
Thermo Scientific Chemicals
31568DW |
300 mm |
Each for $72.50
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31568EH
|
Thermo Scientific Chemicals
31568EH |
600 mm |
Each for $124.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31568EM
|
Thermo Scientific Chemicals
31568EM |
800 mm |
Each for $145.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31568EO
|
Thermo Scientific Chemicals
31568EO |
1000 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Tube | |
Both ends open |
Safety and Handling
TSCA : U
Recommended Storage : Ambient temperatures
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.