Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Al-23 Tube, Both Ends Open, O.D.: 40mm, I.D.: 34mm, Thermo Scientific™
$179.00
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA31577DR
|
Thermo Scientific Chemicals
31577DR |
200 mm |
Each for $179.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31577DM
|
Thermo Scientific Chemicals
31577DM |
100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA31577DW
|
Thermo Scientific Chemicals
31577DW |
300 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA31577EH
|
Thermo Scientific Chemicals
31577EH |
600 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA31577EM
|
Thermo Scientific Chemicals
31577EM |
800 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA31577EO
|
Thermo Scientific Chemicals
31577EO |
1000 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Tube | |
Both ends open |
Safety and Handling
TSCA : U
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title