Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Al-23 Tube, Both ends open (Thin walls), O.D.: 4mm, I.D.: 3mm, Thermo Scientific™
$34.75 - $69.25
Specifications
Chemical Name or Material | Al-23 Tube |
---|---|
Name Note | Both ends open (Thin walls) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA31704DM
|
Thermo Scientific Chemicals
31704DM |
100 mm |
Each for $34.75
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31704DR
|
Thermo Scientific Chemicals
31704DR |
200 mm |
Each for $53.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AA31704DW
|
Thermo Scientific Chemicals
31704DW |
300 mm |
Each for $69.25
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Tube | |
Both ends open (Thin walls) |
Safety and Handling
TSCA : U
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title