Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Al-24 Tube, Both ends open, O.D.: 60mm, I.D.: 50mm, Alfa Aesar™
$184.40 - $1840.00
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA31609DM
|
Alfa Aesar
31609DM |
100mm |
Each for $184.40
Order in Bulk
Request bulk or custom formats |
|
AA31609DR
|
Alfa Aesar
31609DR |
200mm |
Each for $369.00
Order in Bulk
Request bulk or custom formats |
|
AA31609DW
|
Alfa Aesar
31609DW |
300mm |
Each for $553.50
Order in Bulk
Request bulk or custom formats |
|
AA31609EH
|
Alfa Aesar
31609EH |
600mm |
Each for $953.00
Order in Bulk
Request bulk or custom formats |
|
AA31609EM
|
Alfa Aesar
31609EM |
800mm |
Each for $1,472.00
Order in Bulk
Request bulk or custom formats |
|
AA31609EO
|
Alfa Aesar
31609EO |
1000mm |
Each for $1,840.00
Order in Bulk
Request bulk or custom formats |
|
Specifications
Al-24 Tube | |
Both ends open |
Safety and Handling
TSCA : U
Recommended Storage : Ambient temperatures
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title