Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Detojet™ Low-Foaming Liquid Detergent

Low-foaming, heavy duty alkaline detergent for use in labware washers, parts washers, power-spray systems and ultrasonic cleaning systems

Manufacturer:  Alconox™ 1632

 View more versions of this product

Catalog No. 16-000-130



Add to cart

Alert:

Use cautiously and follow precautions on label.


Description

Description

Detojet is a non-ionic, highly alkaline detergent containing Potassium Hydroxide, Silicate of Soda and Sodium Hypochlorite.

  • Concentrated, biodegradable and disposable
  • Highly emulsifying and penetrating
  • Free rinsing, leaves no interfering residues
  • Dilute 1:100 (dilute 10mL in 1L of water)
  • Phosphate Content: 2.3% (as phosphorus)
  • Use to pass cleaning validation tests for lab accreditation and plant inspection approval
  • USDA authorized for use in federally inspected meat and poultry plants

Used to clean:
Hospital instruments, laboratory ware, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.

Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.

Surfaces cleaned:
Recommended for glass, stainless steel, ceramic, cement and alkali resistant plastics and metals such as stainless steel.

Cleaning method:
Laboratory warewashers, dishwashers, washer-sterilizers, washer sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners flow through clean-in-place and manual cleaning if proper skin and eye protection is used.

Shelf life: 2 years from date of manufacture.

Order Info

3.8L (1 gal). makes up to 757L (200 gal.) cleaning solution.

Specifications

Specifications

12
Store closed and upright in a cool dry place at 15° to 30°C.
Case
Low-Foaming Liquid Detergent
12 x 0.95L (12 x 1 qt.)
Clear
Liquid
Use in labware washers, parts washers, power-spray systems
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit