Learn More
Alconox™ Solujet™ Low-Foaming Phosphate-Free Liquid Detergent
Nonionic liquid cleaner for use in labware washers, manual and ultrasonic cleaning
Supplier: Alconox™ 2155
Description
Solujet is a highly alkaline detergent containing potassium hydroxide, silicate of soda, and surfactants.
- Concentrated, biodegradable and disposable
- Corrosion inhibited formula for glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass
- Free rinsing, leaves no interfering residues
- Ideal for CIP cleaning and floor standing lab washing machines
- High wetting detergent for maximum per formance
- Passes inhibitory residue test
- Dilute 1:100 for use (10mL in 1L of water)
- USDA authorized category A1 for use in food contact surface cleaning
Used to clean:
Pharmaceutical process equipment, water testing labware, phosphate sensitive lab equipment cleaning, hospital instruments, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.
Used to remove:
Soil, radioisotopes, radioactivity, organics, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.
Surfaces cleaned:
Recommended for glass, stainless steel, PTFE, ceramic, cement and alkali resistant plastics and metals such as stainless steel. Solujet is inhibited for Aluminum. Corrosion testing is advisable. Clean-in place, laboratory warewashers, dishwashers, washer-sterilizers, washer-sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners, and manual cleaning if proper skin and eye protection is used.
Shelf life: 2 years from date of manufacture.
Order Info
3.8L (1 gal.) makes up to 757L (200 gal.) cleaning solution.
Specifications
Low-Foaming Phosphate-Free Liquid Detergent | |
12 | |
Drum | |
Cleaning labware washers, manual and ultrasonic cleaning | |
208 L |
Liquid | |
Clear | |
Store closed and upright in a cool dry place at 15° to 30°C. | |
55 gal. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.