Alcor™ iSED™ Automated ESR Analyzers

Automated ESR system with advanced rheology technology

Manufacturer: ALCOR SCIENTIFIC 112001011S

 View more versions of this product

Catalog No. 22-000-123

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Analysis Time 20 seconds
    Depth (English) 13.4 in.
    Depth (Metric) 34cm
    Electrical Requirements 100 to 240VAC 50 to 60Hz, 160w
    Height (English) 14.3 in.
    Height (Metric) 36cm
    Includes 15,000 Test Cards
    Parameter Photometrical
    Printer Yes
    Sample Type Whole blood
    Throughput 1 to 130mm/hr.
    Weight (English) 30 lb.
    Weight (Metric) 13.6kg
    Width (English) 10.5 in.
    Width (Metric) 27cm
    For Use With (Application) Capturing the most critical phase of the early-phase in phenomenon of RBC sedimentation, the so called Rouleaux formation, to produce ESR results
    Hertz 50 to 60Hz
    Product Type iSED Automated ESR Analyzer
    Voltage 100 to 240 VAC

    iSED's micro-flow captures the critical kinetics of RBC's in a highly controlled testing environment. Utilizing a very small sample, iSED captures the most critical phase of the early-phase in phenomenon of RBC sedimentation, the so called Rouleaux formation, to produce ESR results that are unaffected by variables commonly associated with traditional ESR testing, such as mixing of sample and temperature.

    • One-step operation
    • Gives result in 20 seconds
    • Requires 100µL sample
    • Requires barcoded EDTA anti-coagulant (13 x 75mm) test tubes
    • Involves closed container sampling
    • Random Access
    • Continuous feed operation
    • Free of disposables
    • Includes automatic Seditrol™ On-Board Quality Control

    • Requires 100-240VAC 50-60Hz, 160w
    • Temperature: 10° to 30°C
    • Weight 13.6kg (30 lb.)
    • Dimensions: 13.4D x 10.5W x 14.3cm H

    Warranty

    One year

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit