Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Aldrich™ TLC Developing Tank - Cylindrical Glass Tank
Aldrich™ TLC developing tanks are used to develop TLC plates.
$123.90 - $606.00
Specifications
Material | Glass |
---|---|
For Use With (Application) | TLC |
Product Line | Aldrich |
Diameter (Metric) Outer | 6.5 cm |
Catalog Number | Mfr. No. | Height (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Quantity | Price | Quantity & Availability | ||||
11-101-0863
|
MilliporeSigma™ Supelco™
Z2439061EA |
10.5 cm | 1/Pk. |
Each for $123.90
|
|
11-100-8839
|
MilliporeSigma™ Supelco™
Z2439066X1EA |
10.5 cm | 6 x 1/Pk. |
Each for $606.00
|
|
11-101-0723
|
MilliporeSigma™ Supelco™
Z2439141EA |
21 cm | 1/Pk. |
Each for $139.70
|
|
11-100-9523
|
MilliporeSigma™ Supelco™
Z2439143EA |
21 cm | 3/Pk. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Can be used as a staining chamber. Made of glass with lid. Compact size offers good plate visibility and minimal solvent use.Specifications
Glass | |
TLC | |
Aldrich | |
6.5 cm |
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title