Alfa Aesar™ Aluminum Nitride Crucibles

Manufacturer: Alfa Aesar 43789KK

 View more versions of this product

Catalog No. AA43789KK

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Inside 15mm
    Diameter (Metric) 20mm
    Height (Metric) 25mm
    Material Aluminum Nitride
    Quantity 10 Pieces
    Volume (English) 5mL
    Product Type Aluminum Nitride Crucible

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit