Alfa Aesar™ Conical Al-23 Crucibles

Manufacturer: Alfa Aesar 33046KF

 View more versions of this product

Catalog No. AA33046KF

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Inside 40mm
    Diameter (Metric) 45mm
    Height (Metric) 50mm (Top), 25mm (Base)
    Quantity 1 Piece
    Volume (English) 40mL
    Product Type Conical Al-23 Crucibles

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit