Alfa Aesar™ Glass Ceramic Rectangular Plate, L x W: 100 x 150mm

Manufacturer: Alfa Aesar 45720KS

 View more versions of this product

Catalog No. AA45720KS

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 4 x 6 in. (100 x 150mm)
    Quantity 1 Ea.
    Shape Rectangular
    Length (English) 4 in.
    Length (Metric) 100mm
    Material Glass Ceramic
    Product Type Glass Ceramic Rectangular Plate
    Width (English) 6 in.
    Width (Metric) 150mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit